Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
MENNEKES 7470UK 32A 230V RCD SOCKET
MENNEKES 7470UK 32A 230V RCD SOCKET
Combination Unit
References
mennekes:
7470UK
rubix:
169A3242
Technical sheet / Technical file
Product details
Technical specifications
Product details : MENNEKES 7470UK 32A 230V RCD SOCKET
• Screw terminals
• switched
• mechanical DUO-interlock
• 1 RCD 30 mA
• Other leakage current ratings on request
• sockets can be padlocked
• Protected by 1 RCD 30 mA
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
443.54
excl. VAT
/
Each
£
532.25
incl. VAT
Usually arrives within 14 working days
Add to cart