Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof combination wrench
EGAMASTER COMBINATION SPANNER 19MM COPPER-BERYLLIUM NON SPARKING 70183
EGAMASTER COMBINATION SPANNER 19MM COPPER-BERYLLIUM NON SPARKING 70183
Combination Wrench
References
ega master:
70183
rubix:
80148003
ean:
8412783701838
Technical specifications
Length
210
mm
Material
Beryllium Copper
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : EGAMASTER COMBINATION SPANNER 19MM COPPER-BERYLLIUM NON SPARKING 70183
EGA Master Non-Sparking Tools are the best alternative for non-sparking application purposes in potentially explosive environments
Technical specifications
Attributes
Length
210
mm
Material
Beryllium Copper
Weight
210
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.79
excl. VAT
/
Each
£
128.15
incl. VAT
In stock: Next day delivery
Select variants (6)