Filter Options
CATEGORIES
  • explosion-proof wrench (228)
  • Brand
  • bahco
    (42)
  • facom
    (57)
  • roebuck
    (129)
  • 19 Product(s) with 228 variant(s):

    Relevance
    brand logobrand logo
    • roebuck:845996
    • rubix:209A7646
    • ean:3660338081934
    brand logo
    • Opening:19 mm
    • Length:230 mm
    • Material:bronze aluminium
    £ 67.80 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • roebuck:846125
    • rubix:209A7355
    • ean:3660338083563
    brand logo
    • Opening:27 mm
    • Length:250 mm
    • Material:copper-beryllium-alloy
    £ 258.81 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • roebuck:846046
    • rubix:209A7938
    • ean:3660338082412
    brand logo
    • Opening:24 mm
    • Length:165 mm
    • Material:aluminium bronze
    £ 51.83 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • roebuck:846016
    • rubix:209A7327
    • ean:3660338082122
    brand logo
    • Opening:10 mm
    • Length:195 mm
    • Material:bronze aluminium
    £ 73.59 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • facom:113A.18SR
    • rubix:211A9283
    • ean:3148518635608
    brand logo
    • Opening:55 mm
    • Length:450 mm
    • Material:copper-beryllium alloy
    £ 392.10 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • bahco:NS002-10
    • rubix:117A2779
    • ean:7314150284719
    brand logo
    • Opening:10 mm
    • Length:135 mm
    • Material:aluminium bronze (al-br)
    £ 52.36 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • bahco:B199.070.125
    • rubix:207A3829
    • ean:7314150281909
    brand logo
    • Opening:7 mm
    • Length:242 mm
    • Material:alloy steel;rubber (handle)
    £ 12.65 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • bahco:NS006-2224
    • rubix:80398002
    • ean:7314150293247
    brand logo
    • Opening:22x24 mm
    • Length:210 mm
    • Material:aluminium bronze
    £ 87.32 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • roebuck:846269
    • rubix:209A7417
    • ean:3660338082733
    brand logo
    • Opening:38 mm
    • Length:215 mm
    • Material:bronze aluminium
    £ 95.68 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • bahco:NSB001-300
    • rubix:201A4781
    • ean:7314150284702
    brand logo
    • Opening:36 mm
    • Length:300 mm
    • Material:copper beryllium
    £ 281.05 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • facom:440.6SR
    • rubix:155A6474
    • ean:3148518659017
    brand logo
    • Opening:6 mm
    • Length:105 mm
    • Material:copper-beryllium alloy
    £ 40.64 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • facom:50.22SR
    • rubix:155A6588
    • ean:3148518648967
    brand logo
    • Opening:22 mm
    • Length:165 mm
    • Material:copper-beryllium alloy (cu-be), non-sparking and non-magnetic
    £ 88.66 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • bahco:NS104-24
    • rubix:208A8111
    • ean:7314150284795
    brand logo
    • Opening:24 mm
    • Length:165 mm
    • Material:aluminium bronze
    £ 92.10 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • bahco:NS010-2224
    • rubix:201A4784
    • ean:7314150293766
    brand logo
    • Opening:22x24 mm
    • Length:220 mm
    • Material:aluminium bronze
    £ 114.33 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • facom:134A.8SR
    • rubix:155A9889
    • ean:3148518737760
    brand logo
    • Opening:45 mm
    • Length:240 mm
    • Material:copper
    £ 171.08 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • bahco:8071VLT
    • rubix:271A4679
    • ean:7314150121564
    brand logo
    • Opening:29 mm
    • Length:205 mm
    • Material:alloy steel
    £ 185.04 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • roebuck:846129
    • rubix:209A7232
    • ean:3660338083594
    brand logo
    • Opening:3x4 mm
    • Length:230 mm
    • Material:bronze aluminium
    £ 246.37 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • facom:137A.4PSR
    • rubix:155A9890
    • ean:3148518747011
    brand logo
    • Opening:150 mm
    • Length:600 mm
    • Material:special copper-beryllium alloy
    £ 1,042.34 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • facom:49.32SR
    • rubix:80378565
    • ean:3148518642552
    brand logo
    • Opening:32 mm
    • Length:190 mm
    £ 158.84 excl. VAT
    / Each
    • In stock: Next day delivery