References
SMC:ISE2-01-15L
Rubix:2603212
Manufacturer :ISE2-01-15L

Product details : SMC ISE2-01-15L PRESSURE SWITCH
The ISE2 series is a compact, pressure switch (for positive pressure) and can be integrated with ZX or ZR vacuum systems. The ISE2 series pressure switch has a quick response time of 10mS and the plug connector option makes wiring easy and simple.
Pressure Range: 0~0.97MPa
Port Size: 01 (Single Unit Mounting R(PT) 1/8)
Output Specification: 15 (NPN Open Collector 1 Output)
Wiring Specification: L (Grommet Lead Wire 3 M)
Port Size: 01 (Single Unit Mounting R(PT) 1/8)
Output Specification: 15 (NPN Open Collector 1 Output)
Wiring Specification: L (Grommet Lead Wire 3 M)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x20x15 mm |
|---|---|
| Logistic Weight | 90 g |
| Type | ise2 |
Show UNSPSC/ECL@SS
£ 105.85 excl. VAT
/ Each
£ 127.02 incl. VAT
- Delivery usually within ( 8 ) days