MECALINE 884625 ELECTRONIC PRESSURE SWITCH -1-10 BAR 2-WIRE +5MTR LEAD
Electronic pressure switch
See technical informationSee documentsReferences
Mecaline:884625
Rubix:216A3481
EAN:3660338380051
Documents
Product details : MECALINE 884625 ELECTRONIC PRESSURE SWITCH -1-10 BAR 2-WIRE +5MTR LEAD
The electronic pressure switch for positive pressures -0.1 MPa to 1 Mpa, extremely compact and light.
2-wire detector, pluggable 6 mm. Various switching functions
2-wire detector, pluggable 6 mm. Various switching functions
The electronic pressure switch for positive pressures -0.1MPa to 1 Mpa, extremely compact and light.
2-wire detector, 5 meters, pluggable 6 mm.
Various switching functions
2-wire detector, 5 meters, pluggable 6 mm.
Various switching functions
Technical specifications
Attributes
| Type | pressure switch |
|---|
Show UNSPSC/ECL@SS
£ 43.30 excl. VAT
/ Each
£ 51.96 incl. VAT
- Usually arrives within 14 working days

