Compensation-/ Levelling elements
Filter Options
Categories
levelling element (18)
foot plate (1)
Brand
draper
(3)
draper expert
(4)
skf
(12)
11 Product(s) with 19 variant(s):
SKF SM 30 E-CSTR VIBRACON CHOCKS
- skf:SM 30 E-CSTR
- rubix:388A6440
- manufacturer :SM 30 E-CSTR
- ean:7316581282654
- Delivery usually within ( 3 ) days
- Material:surface treated carbon steel
- Threading diameter:8 mm
- Diameter:140 mm
£ 193.93 excl. VAT
/ Each
DRAPER 09973 LAWN AERATOR 4 PRONG/FOOTPLATE
- draper:09973
- rubix:381A7551
- manufacturer :09973
- ean:5059482040757
- Delivery usually within ( 7 ) days
- Material:heavy-duty steel (tubular steel with black powder-coated finish)
- Execution:4-prong lawn aerator with footplate; black powder-coated tubular steel; t-handle with durable soft foam grips
£ 21.50 excl. VAT
/ Each
DRAPER EXPERT 03312 GEAR ACTION SOFT GRIP ANVIL LOPPER 685MM
- draper expert:03312
- rubix:381A5983
- manufacturer :03312
- ean:5010559033126
- Delivery usually within ( 7 ) days
£ 39.38 excl. VAT
/ Each
DRAPER EXPERT 82475 CHAIN LEVER HOIST 0.75 TONNE
- draper expert:82475
- rubix:382A7559
- manufacturer :82475
- ean:5010559824755
- Delivery usually within ( 7 ) days
£ 120.00 excl. VAT
/ Each
DRAPER EXPERT 82599 CHAIN LEVER HOIST 1.5 TONNE
- draper expert:82599
- rubix:382A7633
- manufacturer :82599
- ean:5010559825998
- Delivery usually within ( 7 ) days
£ 154.38 excl. VAT
/ Each
SKF SM 20 E-SS VIBRACON CHOCKS
- skf:SM 20 E-SS
- rubix:388A6438
- manufacturer :SM 20 E-SS
- ean:7316581282593
- Usually arrives within 14 working days
- Diameter:20 mm
£ 374.41 excl. VAT
/ Each
DRAPER 14709 PLAS.CANTILEVER TOOL BOX 18
- draper:14709
- rubix:381A8183
- manufacturer :14709
- ean:5010559147090
- Delivery usually within ( 7 ) days
- Material:robust moulded plastic
£ 48.69 excl. VAT
/ Each
DRAPER 23251 LOWER ARM LEVER
- draper:23251
- rubix:381A9636
- manufacturer :23251
- ean:5010559232512
- Delivery usually within ( 7 ) days
£ 147.88 excl. VAT
/ Each
SKF SM16ELP-ASTR LOW PROFILE CHOCKS
- skf:SM 16 ELP-ASTR
- rubix:269A5048
- manufacturer :SM 16 ELP-ASTR
- ean:7316581282531
- Delivery usually within ( 3 ) days
- Diameter:16 mm
£ 154.23 excl. VAT
/ Each
DRAPER EXPERT 82613 3TONNE CHAIN LEVER HOIST
- draper expert:82613
- rubix:382A7642
- manufacturer :82613
- ean:5010559826131
- Delivery usually within ( 7 ) days
£ 193.13 excl. VAT
/ Each
SKF SM 36 E-CS VIBRATION ANALYZER
- skf:SM 36 E-CS
- rubix:265A8048
- manufacturer :SM 36 E-CS
- ean:7316581282685
- Usually arrives within 14 working days
- Diameter:36 mm
£ 198.31 excl. VAT
/ Each













