References
SKF:SM 30 E-CSTR
Rubix:388A6440
Manufacturer :SM 30 E-CSTR
EAN:7316581282654
Product details : SKF SM 30 E-CSTR VIBRACON CHOCKS
Surface treated chocks (E-CSTR) are often installed in demanding environments, including humid and salty climates – where enhanced corrosion protection is recommended. Each part is individually surface treated, which helps to give the chocks a consistent quality and extended performance against corrosion.
Strengths
•A high load capacity
A broad adjustment range
An optimized load path through the product
An optimized bolt/Vibracon combination
Reduced chock height across the entire range
A broad adjustment range
An optimized load path through the product
An optimized bolt/Vibracon combination
Reduced chock height across the entire range
Applications
Gas and diesel engines;Compressors;Electric motors;Gearboxes;Generators;Pumps and fans;Bearing housings;Turbines;Other critical rotating machinery
Technical specifications
Attributes
| Material | surface treated carbon steel |
|---|---|
| Threading diameter | 8 mm |
| Diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 193.93 excl. VAT
/ Each
£ 232.72 incl. VAT
- Delivery usually within ( 3 ) days

