References
Draper:09973
Rubix:381A7551
Manufacturer :09973
EAN:5059482040757

Product details : DRAPER 09973 LAWN AERATOR 4 PRONG/FOOTPLATE
This heavy duty lawn aerator has four prongs to improve drainage and remove impacted soil and grass with minimum soil adhesion. Constructed from high-quality tubular steel with a black powder-coated finish for corrosion protection. It has a T-shaped handle with durable soft foam grips for comfort during use. The shaft is a good height, reducing the need for bending and reducing back strain. The footplate enables extra-pressure to be applied as needed.
Technical specifications
Attributes
| Material | heavy-duty steel (tubular steel with black powder-coated finish) |
|---|---|
| Execution | 4-prong lawn aerator with footplate; black powder-coated tubular steel; t-handle with durable soft foam grips |
Show UNSPSC/ECL@SS
£ 21.50 excl. VAT
/ Each
£ 25.80 incl. VAT
- Delivery usually within ( 7 ) days
