MARTINDALE SAFE ISOLATION LOCK-OFF KIT MARLOKKIT1
Comprehensive Lock Out Kit
See technical informationSee documentsReferences
Martindale Electric:LOKKIT1
Rubix:2023535
Manufacturer :MARLOKKIT1
EAN:5036162185847
Documents
Product details : MARTINDALE SAFE ISOLATION LOCK-OFF KIT MARLOKKIT1
The LOKKIT1 is a comprehensive lock out kit enabling safe isolation procedures to be carried out in a wide range of facilities. The Martindale universal lock out kit is compatible with most circuit breakers. It is supplied with a padlock that has its own unique key, and a safety hasp that enables multiple users to lock off with space for up to 6 padlocks.
The kit comprises of 8 different locking devices for simple fitting to MCBs, RCBOs and fuse holders. The professional plastic bodied padlock for securing the locking devices has a 6mm hardened steel. The kit is completed with 5 warning tags and a marker pen, all in a durable case with space for storing additional accessories.
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Width | 88 mm |
| Height | 55 mm |
Show UNSPSC/ECL@SS
£ 93.46 excl. VAT
/ Each
£ 112.15 incl. VAT
- In stock: Next day delivery

