ABUS-V500 UNIVERSAL BALL VALVE LOCK OUT DEVICE

UNIVERSAL VALVE LOCK V500

See technical informationSee documents

References

Abus:87151
Rubix:246A7459
brand logo

Technical specifications

Diameter7 mm

Documents

Product details : ABUS-V500 UNIVERSAL BALL VALVE LOCK OUT DEVICE


// Because valve handles come in countless different shapes. // Our V500 Universal Valve Lockout is compatible for attachment to all different types of valve handles, so it always fits. How to do it? The clamping area encloses the handle and its height can be adjusted, making it compatible with ball valves of all shapes and sizes. The valve lockout ensures that there is a mounting point for a cable lockout. This cable lockout connects the valve handle with a fixed counterpoint through the mounting point, so that the ball valve is fixed in place and protected against unauthorised access. // // // // //

Strengths

Universal use - regardless of shape and size of handleLarge, specially shaped contact areas for optimum grip at the valve handleGenerous, height-adjustable clamping areaLarge, specially shaped contact areas for optimum grip at the valve handleOptimum grip on a wide variety of surfacesLarge, specially shaped contact areas for optimum grip at the valve handleEasy to use without additional toolsLarge, specially shaped contact areas for optimum grip at the valve handleLarge, stable metal housingLarge, specially shaped contact areas for optimum grip at the valve handleErgonomically shaped rotary handle for quick adjustmentLarge, specially shaped contact areas for optimum grip at the valve handleGenerous adjusting rangeLarge, specially shaped contact areas for optimum grip at the valve handleMetallic and rubberized clamping areas for optimum grip on different surfacesOne insertion point for threading through a wire lock/cable lockout deviceWith embedded warning "Danger - Locked out"

Technical specifications


Attributes
Diameter7 mm
£ 17.98 excl. VAT
/ Each
£ 21.58 incl. VAT
  • Usually arrives within 14 working days