References
SMC:EVV5Z3-20-051-00F
Rubix:2604964
EAN:3618036112597

Technical specifications
| Type | smc evv5z3-20-051-00f manifold base |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC EVV5Z3-20-051-00F MANIFOLD BASE
The VZ series consists of 4 & 5 port solenoid valves with rubber seal. Base mounted and body ported valves are available with standard, flat cable, DIN rail mounted plug-in and non plug-in manifolds. Various options are available. The VZ series is still available although direct replacements for each series have been implemented. See individual series information for replacements
Strengths
•DIN rail mount manifolds - old style
See replacement series SS5YJ7 - New Style
Manifold style: stacking non plug-in
Thread type: European
Valve stations: 2 to 20
Common SUP and EXH
One-touch fittings
See replacement series SS5YJ7 - New Style
Manifold style: stacking non plug-in
Thread type: European
Valve stations: 2 to 20
Common SUP and EXH
One-touch fittings
Technical specifications
Attributes
| Logistic Weight | 188 g |
|---|---|
| Type | smc evv5z3-20-051-00f manifold base |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 50.18 excl. VAT
/ Each
£ 60.22 incl. VAT
- Delivery usually within ( 4 ) days