Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
FIRESAFE FIRE SAFETY EQUIPMENT FRLN REMOTE INDICATOR UNIT (H)
FIRESAFE FIRE SAFETY EQUIPMENT FRLN REMOTE INDICATOR UNIT (H)
Conventional Fire Alarm Ancillaries
References
firesafe:
FRLN
rubix:
234A7690
Technical sheet / Technical file
Product details
Technical specifications
Product details : FIRESAFE FIRE SAFETY EQUIPMENT FRLN REMOTE INDICATOR UNIT (H)
Firesafe Remote Indicator Unit (H)86 mm x (W)86 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
APOLLO FIRE FASB ALARSENSE-SOUNDER BASE FOR DETECTOR (DIA)115 MM X (H)
FIRESAFE FIRE SAFETY EQUIPMENT FS2HF60 GENERATION 2 60 DEG FI
DETA ELECTRICAL 1165 HEAT ALARM 240V WITH BATTERY BACK-UP
STEINEL GROUP 608811 MOTION DETECTOR IS 140-2 BLACK (H)82 MM X (W)86 M
CHALLENGER SECURITY PRODUCTS SLP270B INDUSTRIAL 18M LONG RANGE PIR SEN
FIRE ANGEL HW1-PF-T 230V MAINS HEAT ALARM WITH ZINC BATTERY (DIA)126 M
FIRESAFE ERTSLEDPT LIGHTSAFE LED IP65 TWINSPOT WITH AUTO SENSOR
ESP - ELITE SECURITY PRODUCTS DR916-24 24VDC CONVENTIONAL FIRE ALARM D
CHALLENGER SECURITY PRODUCTS SLP270W INDUSTRIAL 18M LONG RANGE PIR SEN
KIDDE 2SFWR SLICK OPTICAL MAINS ALARM LITHIUM B/UP (DIA)135 MM X (D)60
CHALLENGER SECURITY PRODUCTS AU1000WBX EXTERNAL GRADE 2 SOU
FIRE ANGEL SM-SN-1 230V AC SMOKE ALARM WITH 10YR LITHIUM BA (DIA)141.5
CHALLENGER SECURITY PRODUCTS AP11LCD 10 ZONE BLANK ALARM PA
APOLLO FIRE FAOASR ALARMSENSE OPEN AREA SOUNDER RED (DIA)97.5 MM X (H)
ESP - ELITE SECURITY PRODUCTS PSD2 CONVENTIONAL OPTICAL SMOKE DETECTOR