Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
APOLLO FIRE FASB ALARSENSE-SOUNDER BASE FOR DETECTOR (DIA)115 MM X (H)
APOLLO FIRE FASB ALARSENSE-SOUNDER BASE FOR DETECTOR (DIA)115 MM X (H)
Smoke & Heat Detectors
References
apollo fire detectors:
FASB
rubix:
234A7707
Technical sheet / Technical file
Product details
Technical specifications
Product details : APOLLO FIRE FASB ALARSENSE-SOUNDER BASE FOR DETECTOR (DIA)115 MM X (H)
Alarsense-Sounder Base For Detector Mou (Dia)115 mm x (H)40 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.39
excl. VAT
/
Each
£
40.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FIRESAFE FIRE SAFETY EQUIPMENT FSA3N 24V DC 32 TONE RED DEEP
FIRESAFE FIRE SAFETY EQUIPMENT FDHO HOCHIKI CONVENTIONAL OPTICAL SMOKE
DANLERS WACEPIR WALL MOUNTED 3 WIRE 120DEG (H)86 MM X (W)86 MM X (D)22
ESP - ELITE SECURITY PRODUCTS CB-1RIP66 IP66 COMBINED BANSHEE SOUNDER
AICO EI168RC RADIOLINK BASE FITS 2110160RC140SERIES (DIA)140 MM X (D)2
STEINEL GROUP 608910 MOTION DETECTOR IS 140-2 WHITE (H)82 MM X (W)86 M
KIDDE 2SFW SLICK OPTICAL MAINS ALARM BATTERY BACKUP (DIA)135 MM X (D)6
CHALLENGER SECURITY PRODUCTS SL0123 45-360 WALL/CEILING MOUNT SENSOR W
FIRESAFE ERTSLEDPT LIGHTSAFE LED IP65 TWINSPOT WITH AUTO SENSOR
CHALLENGER SECURITY PRODUCTS AB1000WBX DUMMY EXTERNAL SOUND
STEINEL GROUP 034702 MOTION DETECTOR IS 2180 ECO BLACK (H)120 MM X (W)
FIRESAFE FIRE SAFETY EQUIPMENT FCFP4N 4 ZONE LPCB EN54 P
FIRESAFE FIRE SAFETY EQUIPMENT FMH/M24N 24V DC ELECTROMAGNETI
AICO EI3014 3000 SERIES HEAT ALARM (DIA)150 MM X (D)66 MM
STEINEL GROUP 034672 MOTION DETECTOR IS 2140 ECO WHITE (L)86 MM X (H)7