Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
KIDDE 2SFWR SLICK OPTICAL MAINS ALARM LITHIUM B/UP (DIA)135 MM X (D)60
KIDDE 2SFWR SLICK OPTICAL MAINS ALARM LITHIUM B/UP (DIA)135 MM X (D)60
Slick
References
kidde:
2SFWR
rubix:
234A7643
manufacturer :
2SFWR
Technical sheet / Technical file
Product details
Technical specifications
Product details : KIDDE 2SFWR SLICK OPTICAL MAINS ALARM LITHIUM B/UP (DIA)135 MM X (D)60
Slick Optical Mains Alarm Lithium B/UP (Dia)135 mm x (D)60 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FIRESAFE FIRE SAFETY EQUIPMENT FCPSG SURFACE GREEN DOUBLE POL
CHALLENGER SECURITY PRODUCTS AC04 SURFACE ROLLER SHUTTER DOOR CONTACT
CHALLENGER SECURITY PRODUCTS AB51WB ODYSSEY 3E DUMMY WHITE/BLUE
ESP - ELITE SECURITY PRODUCTS MAG4 4 ZONE METAL CASED CONVENTIONAL (H)
FIRESAFE FIRE SAFETY EQUIPMENT FCA4 4 ZONE ALARMSENSE 2-WIRE PANEL C/W
CHALLENGER SECURITY PRODUCTS AB1000WBX DUMMY EXTERNAL SOUND
AICO EI208 CO DETECTOR LITHIUM BATTERY (L)120 MM X (W)105 MM X (D)45 M
CP ELECTRONICS SPIR-PRM PRM SWITCHING CONCEALED FIXINGS BACK B
FIRESAFE FIRE SAFETY EQUIPMENT FCA2 2 ZONE ALARMSENSE 2-WIRE PANEL C/W
CHALLENGER SECURITY PRODUCTS SLPW1B SLIMLINE 180 DEGREE WALL MOUNT SEN
KIDDE KF20R FIREX OPTICAL MAINS SMOKE ALARM R/C (DIA)127 MM
FIRESAFE FIRE SAFETY EQUIPMENT FS2HF75 GENERATION 2 75 DEG FI
KIDDE 3SFW SLICK MAINS HEAT ALARMBATTERY BACK-UP (DIA)135 MM X (D)89 M
AICO EI168RC RADIOLINK BASE FITS 2110160RC140SERIES (DIA)140 MM X (D)2
FIRESAFE FIRE SAFETY EQUIPMENT FMH/M230N 230V AC ELECTROMAGNE