Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
DETA ELECTRICAL 1165 HEAT ALARM 240V WITH BATTERY BACK-UP
DETA ELECTRICAL 1165 HEAT ALARM 240V WITH BATTERY BACK-UP
Alarm system Deta
References
deta:
1165
rubix:
234A7656
Product details
Technical specifications
Product details : DETA ELECTRICAL 1165 HEAT ALARM 240V WITH BATTERY BACK-UP
Heat Alarm 240v with Battery Back-Up
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.03
excl. VAT
/
Each
£
52.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FIRESAFE FIRE SAFETY EQUIPMENT FDHO HOCHIKI CONVENTIONAL OPTICAL SMOKE
FIRESAFE FIRE SAFETY EQUIPMENT FSAVRRN 24V DC 32 TONE SOUNDER
APOLLO FIRE FDC-112A SERIES 65 COMMON BASE C/W DIODE (DIA)100 M
ESP - ELITE SECURITY PRODUCTS FHD2 CONVENTIONAL FIXED TEMPERATURE HEAT
KIDDE 3SFWR SLICK MAINS HEAT ALARM LITHIUM BACK UP (DIA)135 MM X (D)89
AICO EI168RC RADIOLINK BASE FITS 2110160RC140SERIES (DIA)140 MM X (D)2
CHALLENGER SECURITY PRODUCTS AC01 SURFACE 5 TERMINAL CONTACT (H)15 MM
KIDDE 3SFW SLICK MAINS HEAT ALARMBATTERY BACK-UP (DIA)135 MM X (D)89 M
FIRESAFE FIRE SAFETY EQUIPMENT FSA3N 24V DC 32 TONE RED DEEP
FIRESAFE FIRE SAFETY EQUIPMENT FS2HF75 GENERATION 2 75 DEG FI
FIRESAFE FIRE SAFETY EQUIPMENT ERCLEDEC LIGHTSAFE CIRCULAR B/HEAD +EME
CHALLENGER SECURITY PRODUCTS AC04 SURFACE ROLLER SHUTTER DOOR CONTACT
STEINEL GROUP 602710 MOTION DETECTOR IS 240 BLACK DUO (H)90 MM X (W)60
FIRESAFE FIRE SAFETY EQUIPMENT FCP5/G SPARE GLASS PACK FOR THE FCP5 (5
FIRESAFE FIRE SAFETY EQUIPMENT FCA4 4 ZONE ALARMSENSE 2-WIRE PANEL C/W