Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
STEINEL GROUP 608811 MOTION DETECTOR IS 140-2 BLACK (H)82 MM X (W)86 M
STEINEL GROUP 608811 MOTION DETECTOR IS 140-2 BLACK (H)82 MM X (W)86 M
IS140-2
References
steinel:
608811
rubix:
234A8987
Technical sheet / Technical file
Product details
Technical specifications
Product details : STEINEL GROUP 608811 MOTION DETECTOR IS 140-2 BLACK (H)82 MM X (W)86 M
Motion Detector Is 140-2 Black (H)82 mm x (W)86 mm x (D)99 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.44
excl. VAT
/
Each
£
106.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CHALLENGER SECURITY PRODUCTS AP11RKP FORCE10 LED REMOTE KEY
DETA ELECTRICAL 1163 OPTICAL SMOKE ALARM 240V WITH BATTERY BA
FIRESAFE FIRE SAFETY EQUIPMENT FDHO HOCHIKI CONVENTIONAL OPTICAL SMOKE
CHALLENGER SECURITY PRODUCTS AC02 FLUSH 5 TERMINAL CONTACT (H)36 MM X
CHALLENGER SECURITY PRODUCTS AS04 12V SOUND BOMB 1 INTERNAL (H)112 MM
CP ELECTRONICS SPIR-F/C BASIC SWITCHING BACK BOX MOUNTED PIR (L)86 MM
FIRESAFE FIRE SAFETY EQUIPMENT FMH/M230N 230V AC ELECTROMAGNE
STEINEL GROUP 602710 MOTION DETECTOR IS 240 BLACK DUO (H)90 MM X (W)60
CHALLENGER SECURITY PRODUCTS AB51WB ODYSSEY 3E DUMMY WHITE/BLUE
APOLLO FIRE FDC-010A SERIES 65 OPTICAL SMOKE DETECTOR (DIA)100
ESP - ELITE SECURITY PRODUCTS CB-1RIP66 IP66 COMBINED BANSHEE SOUNDER
CHALLENGER SECURITY PRODUCTS AD36 QUAD PIR PET IMMUNE 20KG
CHALLENGER SL180BN PIR 180 DEGREE BLACK
CHALLENGER SECURITY PRODUCTS AAPSU1S BOXED SWITCH MODE PSU
FIRESAFE FIRE SAFETY EQUIPMENT FCPSRN CONVENTIONAL SURFACE RE