FESTO 543831 MANIFOLD BLOCK CPE14-PRS-3/8-3
CPE14 terminal block
See technical informationSee documentsReferences
Festo:CPE14-PRS-3/8-3
Rubix:111A5874
Manufacturer :543831
EAN:4052568091606

Documents
Product details : FESTO 543831 MANIFOLD BLOCK CPE14-PRS-3/8-3
Manifold block CPE14-PRS-3/8-3 For CPE valves. Grid dimension=20 mm, Assembly Position=Any, Max. number of valve Positions=3, Max. no. of pressure zones=2, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x50x80 mm |
|---|---|
| Logistic Weight | 374 g |
| Type | terminal block for cpe |
Show UNSPSC/ECL@SS
£ 42.24 excl. VAT
/ Each
£ 50.69 incl. VAT
- Delivery usually within ( 8 ) days