FESTO 543836 MANIFOLD BLOCK CPE14-PRS-3/8-8
CPE14 terminal block
See technical informationSee documentsReferences
Festo:CPE14-PRS-3/8-8
Rubix:111A5284
Manufacturer :543836
EAN:4052568091651

Documents
Product details : FESTO 543836 MANIFOLD BLOCK CPE14-PRS-3/8-8
Manifold block CPE14-PRS-3/8-8 For CPE valves. Grid dimension=20 mm, Assembly Position=Any, Max. number of valve Positions=8, Max. no. of pressure zones=2, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 830,4 g |
|---|---|
| Type | terminal block for cpe |
Show UNSPSC/ECL@SS
£ 80.27 excl. VAT
/ Each
£ 96.32 incl. VAT
- Delivery usually within ( 8 ) days