References
Festo:CPE18-H3-50
Rubix:390A5337
Manufacturer :551492
EAN:4052568193423

Documents
Product details : FESTO 551492 RETAINING BRACKET
Retainer CPE18-H3-SET For CPE valves. Corrosion resistance classification CRC=2, Max. tightening torque=2 Nm, Product weight=61 g, Mounting type=Threaded, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 2300 g |
|---|---|
| Type | holder |
Show UNSPSC/ECL@SS
£ 158.14 excl. VAT
/ Each
£ 189.77 incl. VAT
- Delivery usually within ( 8 ) days