Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 547292 SOLENOID VALVE CPVSC1-M1H-J-H-M5
FESTO 547292 SOLENOID VALVE CPVSC1-M1H-J-H-M5
CPVSC1 Directional valve
References
festo:
CPVSC1-M1H-J-H-M5
rubix:
111A3656
manufacturer :
547292
ean:
4052568187835
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547292 SOLENOID VALVE CPVSC1-M1H-J-H-M5
Solenoid valve CPVSC1-M1H-J-H-M5 For valve terminal CPV-SC, M5 Connection. Valve function=5/2 bistable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Logistic Weight
73
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
183.43
excl. VAT
/
Each
£
220.12
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC VQC1100N-5 SOLENOID VALVE
FESTO 538814 MULTI-PIN CPV10-VI-P8-M7-D
FESTO 547044 DESCRIPTION
FESTO 163855 SOLENOID VALVE CPE24-M3H-5JS-QS-12
SMC EX500-AP100-S-X1 STRAIGHT CONNECTOR WITH CABLE 10000MM
FESTO 548058 SOLENOID VALVE CPVSC1-M1HT-M-H-Q3
FESTO 163849 SOLENOID VALVE CPE24-M3H-3GL-QS-12
FESTO 161971 MULTI-PIN CPV10-VI-P6-M7
SMC SS5Y5-11L23-04BR-C6 MANIFOLD BASE
FESTO 196912 SOLENOID VALVE CPE14-M1BH-5L-QS-8
SMC SS5Y5-11L13-14BR-C6 MANIFOLD BASE
SMC SS5Y3-10F1-08B-C3 MANIFOLD BASE
SMC SS5Y5-10L23-07BR-C6 MANIFOLD BASE
SMC SS5Y5-10F1-05BR-C6 MANIFOLD BASE
SMC SS5Y5-10S60-07B-C4 MANIFOLD BASE