References
Festo:CPVSC1-ZA-16
Rubix:113A3597
Manufacturer :532810
EAN:4052568048235

Documents
Product details : FESTO 532810 TIE ROD CPVSC1-ZA-16
Tie rod CPVSC1-ZA-16 For valve terminal CPV-SC. Corrosion resistance classification CRC=1, Ambient temperature=0 - 40 °C, Product weight=29,6 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Type | tie rods |
Show UNSPSC/ECL@SS
£ 15.06 excl. VAT
/ Each
£ 18.07 incl. VAT
- Delivery usually within ( 8 ) days