References
Festo:CPX-GE-EV-V-7/8-4POL
Rubix:109A2541
Manufacturer :541252
EAN:4052568090708

Product details : FESTO 541252 INTERLINKING BLOCK CPX-GE-EV-V-7/8-4POL
Interlinking block CPX-GE-EV-V-7/8-4POL for modular electrical terminal CPX, with valve supply. Max. power supply=10 A, Power supply=Additional power supply for valves, Corrosion resistance classification CRC=1, Product weight=125 g, Electrical Connection=(* 7/8" round plug connector, * 4-pin)
Technical specifications
Attributes
| Logistic Weight | 128 g |
|---|---|
| Type | interlinking block for terminal cpx |
Show UNSPSC/ECL@SS
£ 74.71 excl. VAT
/ Each
£ 89.65 incl. VAT
- Usually arrives within 14 working days