STANLEY 1-64-955 CUSHION GRIP SCREWDRIVER POZI PZ1 X 75MM


Cushion grip pozidrive screwdrivers

References
stanley:1-64-955
rubix:2002897
ean:3253561649554
Technical specifications
ImprintPozidriv
Imprint sizePZ1
Blade length75 mm
See all Specifications

Product details : STANLEY 1-64-955 CUSHION GRIP SCREWDRIVER POZI PZ1 X 75MM


With large diameter soft grip handles which offer greater torque for driving screws, great grip and reduced fatigue, these screwdrivers feature a chrome plated bar which is corrosion resistant. The bar is manufactured from high grade steel which allows for high torque and reduced chance of tip breakage. The tip is magnetically treated for long life and easy screw pickup.

Technical specifications


Attributes
ImprintPozidriv
Imprint sizePZ1
Blade length75 mm
FinishingChrome Vanadium
Show UNSPSC/ECL@SS
£ 2.98 excl. VAT
/ Each
£ 3.58 incl. VAT
  • Delivery within 10-15 business days