References
Festo:MS4N-LDM1-1/4-P10
Rubix:391A3074
Manufacturer :543636
EAN:4052568348724
Product details : FESTO 543636 MEMBRANE AIR DRYER
membrane dehydrator MS4N-LDM1-1/4-P10 reduced-pressure dew point, with metal tank, flow direction from left to right. Size=4, Series=MS, Mounting position=vertical +/- 5°, Design=Membrane dehydrator, Operating pressure=3 - 12,5 bar
Technical specifications
Attributes
| Type | festo 543636 membrane air dryer |
|---|
Show UNSPSC/ECL@SS
£ 1,368.11 excl. VAT
/ Each
£ 1,641.73 incl. VAT
- Usually arrives within 14 working days