Desoutter
Filter Options
Categories
tools & metrology (3)
equipment (1)
1Brand
desoutter
(4)
4 Product(s) with 4 variant(s):
DESOUTTER IMPACT WRENCH CP797-1 T019139
- desoutter:T019139
- rubix:2007980
- Usually arrives within 14 working days
- Square drive adapter:1 ''
- Maximum torque:1898 N.m
- Weight:12.25 kg
£ 1,316.82 excl. VAT
/ Each
6151700420 AIR GRINDER
- desoutter:KA320C3
- rubix:200A6435
- manufacturer :6151700420
- Usually arrives within 14 working days
- Disk diameter:76 mm
- No-load speed:20000 rpm
- Weight:0.64 kg
£ 1,697.26 excl. VAT
/ Each
CHICAGO PNEUMATIC PENCIL GRINDER RP9104Q
- desoutter:CP9104-Q
- rubix:2001127
- manufacturer :6151959104
- Usually arrives within 14 working days
£ 183.12 excl. VAT
/ Each
DESOUTTER 22D SPRING BALANCER 50072
- desoutter:50072
- rubix:080091
- Usually arrives within 14 working days
- Type:desoutter 22d spring balancer 50072
£ 369.63 excl. VAT
/ Each




