• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Hand tools(25,106)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,416)
  • Special tools(3,196)
See Tools & Metrology
  • Pneumatic tools(176)
  • Pneumatic accessories and spare parts(17)
See Pneumatic tools
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic tools
Grinding machine
Pneumatic straight grinder
CHICAGO PNEUMATIC PENCIL GRINDER RP9104Q

CHICAGO PNEUMATIC PENCIL GRINDER RP9104Q

Chicago pneumatic pencil grinder

See technical information
References
Desoutter:CP9104-Q
Rubix:2001127
Manufacturer :6151959104
brand logo
brand logo

Product details : CHICAGO PNEUMATIC PENCIL GRINDER RP9104Q


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 177.76 excl. VAT
/ Each
£ 213.31 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK 1/4 INCH 6MM MINI DIE GRINDER 25000 RPM SM-53-5229CP CP7405 PNUEMATIC DIE GRINDER3M 25129 AIR POWER DIE GRINDER 1 HP 8.000 RPM 6MM COLLETINGERSOLL RAND LA429-EU DIE GRINDER KITCLARKE 3110436 DIE GRINDER SET CAT36BINGERSOLL RAND 325SC4A STRAIGHT DIE GRINDERINGERSOLL RAND 5108MAX-M ANGLE DIE GRINDER 6MM COLLETINGERSOLL RAND M2H200RG4 MERCURY HORIZONTAL DIE GRINDER3M 28347 AIR POWER DIE GRINDER 0.5HP 4.000 RPM 6MM COLLETINGERSOLL RAND G3H150PG4M DIE GRINDERBAHCO BP822E EXTENDED DIE GRINDERFACOM 6MM STRAIGHT GRINDER V.445FBAHCO BP822 MINI GRINDER 6MMINGERSOLL RAND 330XC4A EXTENDED DIE GRINDERCP CP875K DIE GRINDER KIT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap