Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Pneumatic tools
(271)
Pneumatic accessories and spare parts
(23)
See Pneumatic tools
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic tools
Grinding machine
Pneumatic angle grinder
6151700420 AIR GRINDER
6151700420 AIR GRINDER
GRINDER FOR DEPRESSED CENTRE DISCS AND CUT-OFF DISCS
References
desoutter:
KA320C3
rubix:
200A6435
manufacturer :
6151700420
Technical specifications
Disk diameter
76
mm
No-load speed
20000
rpm
Weight
0.64
kg
See all Specifications
Product details
Technical specifications
Product details : 6151700420 AIR GRINDER
Technical specifications
Attributes
Disk diameter
76
mm
No-load speed
20000
rpm
Weight
0.64
kg
Power
370
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,697.26
excl. VAT
/
Each
£
2,036.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INGERSOLL RAND 5102MAX-M RAND GRINDER DIE
CP CP3450-12AA5 5IN ANGLE GRINDER
CHICAGO PNEUMATIC ANGLE GRINDER 5 INCH CP7550-A
"CP 7500DK 2"" AIR ANGLE GRINDER KIT"
INGERSOLL RAND 3445MAX-M AIR ANGLE GRINDER 115MM WHEEL
INGERSOLL RAND VT26A120SP955 AIR TURBINE GRINDER 2.6 KW 12.000 RPM
CHICAGO PNEUMATIC CP854 4 ANGLE GRINDER
CHICAGO PNEUMATIC CP9120CR 100MM ANGLE GRINDER 6151952120
CHICAGO PNEUMATIC ANGLE GRINDER 125MM CP9121CR
INGERSOLL RAND LA422-EU ANGLE GRINDER
FACOM V.347F ANGLE DIE GRINDER C/W 6MM COLLET
CHICAGO PNEUMATIC ANGLE GRINDER 4.5 INCH CP7545-C
CHICAGO PNEUMATIC 125MM ANGLE GRINDER CP9121AR
"ATLAS 8423031460 4"" AIR GRINDER G2408-100"
CHICAGO PNEUMATIC 115MM ANGLE GRINDER CP9122CR