CP797-1
Square drive adapter | 1 '' |
---|---|
Maximum torque | 1898 N.m |
Weight | 12.25 kg |
Square drive adapter | 1 '' |
---|---|
Maximum torque | 1898 N.m |
Weight | 12.25 kg |
No-load speed | 4200 rpm |
Total length | 394 mm |
Sound level | 121 dB |
Model | cp797 |
Usually arrives within 14 working days