SMC PF3W721-F14-BTN-M DIGITAL FLOW SWITCH FOR WATER


Digital Flow Sensor

References
smc:PF3W721-F14-BTN-M
rubix:2607368
brand logo
brand logo
Technical specifications
Typedigital flow sensor
See all Specifications

Product details : SMC PF3W721-F14-BTN-M DIGITAL FLOW SWITCH FOR WATER


PF3W is a digital flow sensor that constantly monitors water or coolant flow. PF3W refreshes the design and operating performance of the legacy PF2W model. The body is up to 40% smaller in volume, and requires shorter straight piping for improved installation flexibility. The upgraded 2-screen, 3-color numerical display rotates in both CW and CCW directions, offering improved visibility in a range of orientations. Two outputs are available, including two switch signals, or a switch and analog signal. Options include a mounting bracket, flow adjustment valve and temperature sensor to monitor flow and temperature simultaneously. PF3W is grease-free, IP65 rated, and C-UL-US, CE and RoHS compliant.
PF3W7, Digital Flow Switch for Water, 3-Colour Display, Integrated display

Technical specifications


Attributes
Logistic Weight1075 g
Typedigital flow sensor
Show UNSPSC/ECL@SS
£ 963.23 excl. VAT
/ Each
£ 1,155.88 incl. VAT
  • Delivery usually within ( 23 ) days