SMC PF2A511-F03-2 DIGITAL FLOW SWITCH FOR AIR
Digital Flow Switch
See technical informationSee documentsReferences
SMC:PF2A511-F03-2
Rubix:129A0761
Manufacturer :PF2A511-F03-2
EAN:3618036272147

Documents
Product details : SMC PF2A511-F03-2 DIGITAL FLOW SWITCH FOR AIR
SMC offers a variety of digital flow switches. Series PF2A for air, PF2W for water, PF2D for deionized water and chemicals. Flow rate setting and monitoring are possible with the digital display. Integrated and remote type displays are available for different types of application. Water resistant construction is used conforming to IP65 protection. Switching from real-time flow rate to accumulated flow is possible.
•Digital flow switch for air applications
•Integrated display type
•Flow rate range: 1-10(/min) ~ 50-500(/min)
•Output for display unit with or w/o analog output
•Port sizes: 1/8, 1/4, 3/8, 1/2
Flow Range: 11 (10~100 l/min)
Thread: F (G thread)
Port Size: 03 (Port Size 3/8)
Wiring Specification: 3 M Lead Wire w/Connector
Output Specification: 2 (Pulse Output + Analog Output (4~20mA))
Option: None
•Integrated display type
•Flow rate range: 1-10(/min) ~ 50-500(/min)
•Output for display unit with or w/o analog output
•Port sizes: 1/8, 1/4, 3/8, 1/2
Flow Range: 11 (10~100 l/min)
Thread: F (G thread)
Port Size: 03 (Port Size 3/8)
Wiring Specification: 3 M Lead Wire w/Connector
Output Specification: 2 (Pulse Output + Analog Output (4~20mA))
Option: None
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Type | digital flow switch |
| Min. tension | 12 V |
| Max. tension | 24 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 413.49 excl. VAT
/ Each
£ 496.19 incl. VAT
- Delivery usually within ( 8 ) days