SMC PF2A511-F03N-1 DIGITAL FLOW SWITCH FOR AIR


Digital Flow Switch

References
smc:PF2A511-F03N-1
rubix:2607444
PF2A5**, Digital Flow Switch for Air, Remote Type Sensor
brand logo
Technical specifications
TypeDigital Flow Switch
See all Specifications

Product details : SMC PF2A511-F03N-1 DIGITAL FLOW SWITCH FOR AIR


SMC offers a variety of digital flow switches. Series PF2A for air, PF2W for water, PF2D for deionized water and chemicals. Flow rate setting and monitoring are possible with the digital display. Integrated and remote type displays are available for different types of application. Water resistant construction is used conforming to IP65 protection. Switching from real-time flow rate to accumulated flow is possible.
PF2A5**, Digital Flow Switch for Air, Remote Type Sensor

Technical specifications


Attributes
Logistic Weight270 g
TypeDigital Flow Switch
Min. tension12 V
Max. tension24 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 388.62 excl. VAT
/ Each
£ 466.34 incl. VAT
  • Delivery usually within ( 4 ) days