References
SMC:LFE3D8F1
Rubix:265A1483
EAN:3618035957670

Documents
Product details : SMC LFE3D8F1
LFE, 3-colour Display, Electromagnetic Type Digital Flow Switch
Technical specifications
Attributes
| Type | flow switch |
|---|---|
| Min. tension | 24 V |
| Max. tension | 24 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 685.17 excl. VAT
/ Each
£ 822.20 incl. VAT
- Delivery usually within ( 8 ) days