SMC PF2A550-F02N DIGITAL FLOW SWITCH FOR AIR

Digital Flow Switch

See technical informationSee documents

References

SMC:PF2A550-F02N
Rubix:2607435
Manufacturer :PF2A550-F02N
EAN:3618036272031
PF2A5**, Digital Flow Switch for Air, Remote Type Sensor

Technical specifications

Typedigital flow switch
See all Specifications

Documents

Product details : SMC PF2A550-F02N DIGITAL FLOW SWITCH FOR AIR


SMC offers a variety of digital flow switches. Series PF2A for air, PF2W for water, PF2D for deionized water and chemicals. Flow rate setting and monitoring are possible with the digital display. Integrated and remote type displays are available for different types of application. Water resistant construction is used conforming to IP65 protection. Switching from real-time flow rate to accumulated flow is possible.
PF2A5**, Digital Flow Switch for Air, Remote Type Sensor

Technical specifications


Attributes
Logistic Weight200 g
Typedigital flow switch
Min. tension12 V
Max. tension24 V
Min. temperature0 °C
Max. temperature50 °C
£ 269.56 excl. VAT
/ Each
£ 323.47 incl. VAT
  • Delivery usually within ( 4 ) days