Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Flow sensor
SMC PFMB7201S-02-E DIGITAL FLOW SWITCH
SMC PFMB7201S-02-E DIGITAL FLOW SWITCH
Digital Flow Switch
References
smc:
PFMB7201S-02-E
rubix:
2607337
Technical specifications
Type
Digital Flow Switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PFMB7201S-02-E DIGITAL FLOW SWITCH
PFMB7201, 2-Color Display, Digital Flow Switch, Integrated Display
Technical specifications
Attributes
Logistic Weight
150
g
Type
Digital Flow Switch
Min. tension
12
V
Max. tension
24
V
Min. temperature
0
°C
Max. temperature
50
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
270.56
excl. VAT
/
Each
£
324.67
incl. VAT
Delivery usually within (
4
) days
Select variants (14)
Add to cart
Check our products from related categories
AVENTICS 0830100316
SMC PF3W511-F10-1N-Z DIGITAL FLOW SWITCH FOR WATER
SMC LFE3D8F1
SMC PF3A701H-FSN DIGITAL FLOW SWITCH FOR AIR
SMC PF3W720-F04-BT-M DIGITAL FLOW SWITCH FOR WATER
SMC PF3W720-F04-ETN-M DIGITAL FLOW SWITCH FOR WATER
SMC PF3W704-F03-B-M
SMC PFMB7201S-C8-F DIGITAL FLOW SWITCH
AVENTICS 0830100377
SMC PF3W740-F06-FT-M DIGITAL FLOW SWITCH FOR WATER
SMC PF2A521-F03-2 DIGITAL FLOW SWITCH FOR AIR
SMC PF2M710-F1-L4 DIGITAL FLOW SWITCH
SMC LFE3E8F1Z ELECTROMAGNETIC TYPE DIGITAL FLOW SWITCH
AVENTICS REED SWITCH 2750131110
FESTO 8058470 FLOW SENSOR