SMC PF2A703H-F10-69 DIGITAL FLOW SWITCH FOR AIR
Digital Flow Switch
See technical informationSee documentsReferences
SMC:PF2A703H-F10-69
Rubix:129A2483
EAN:3618033544476

Documents
Product details : SMC PF2A703H-F10-69 DIGITAL FLOW SWITCH FOR AIR
PF2A7*H, Digital Flow Switch for Air, High Flow Type, Integrated Display
Technical specifications
Attributes
| Logistic Weight | 1350 g |
|---|---|
| Type | digital flow switch |
| Min. tension | 12 V |
| Max. tension | 24 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 868.02 excl. VAT
/ Each
£ 1,041.62 incl. VAT
- Delivery usually within ( 6 ) days