SMC PF3W504-F03-1N-Z DIGITAL FLOW SWITCH FOR WATER
PF3W5-Z, Digital Flow Switch for Water, Remote Sensor Unit, IP65
See technical informationSee documentsReferences
SMC:PF3W504-F03-1N-Z
Rubix:393A1658
Manufacturer :PF3W504-F03-1N-Z
Documents
Product details : SMC PF3W504-F03-1N-Z DIGITAL FLOW SWITCH FOR WATER
Digital Flow Sensors for liquids
Applicable fluid: Water, Ethylene glycol aqueous solution, Deionized water and diverse Chemical liquids
Integrated display: 3-colour/2-screen display
Built-in temperature sensor
Manifold mounting available
Flow adjustment valve option
Rated flow ranges: from 0.5 to 250 l/min
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Repeatability: ±0.2 % F.S.
Consumption: 50 mA or less
IP65.
Strengths
Compact size.
Built-in temperature sensor.
IP65.
Technical specifications
Attributes
| Type | pf3w5-z, digital flow switch for water, remote sensor unit, ip65 |
|---|
Show UNSPSC/ECL@SS
£ 375.25 excl. VAT
/ Each
£ 450.30 incl. VAT
- Usually arrives within 14 working days
