SMC PF2D520-13-1 FLOW SWITCH FOR CHEMICAL


Digital Flow Switch

References
smc:PF2D520-13-1
rubix:2607415
brand logo
brand logo
Technical specifications
TypeDigital Flow Switch
See all Specifications

Product details : SMC PF2D520-13-1 FLOW SWITCH FOR CHEMICAL


SMC offers a variety of digital flow switches. Series PF2A for air, PF2W for water, PF2D for deionized water and chemicals. Flow rate setting and monitoring are possible with the digital display. Integrated and remote type displays are available for different types of application. Water resistant construction is used conforming to IP65 protection. Switching from real-time flow rate to accumulated flow is possible.
•Digital flow switch for de-ionized water & chemicals
•Remote type sensor unit
•Flow rate range: 0.4 to 4 l/min ~ 4 to 40 l/min
•Output for display unit with or w/o analog output
•Port sizes: 3/8", 1/2", 3/4"

Flow Range: 20 (1.8~20 l/min)
Tube Size: 13 (1/2)
Output Specification: 1 (Pulse Output + Analog Output (1~5V))
Option: None

Technical specifications


Attributes
Logistic Weight181 g
TypeDigital Flow Switch
Min. tension12 V
Max. tension24 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 765.78 excl. VAT
/ Each
£ 918.94 incl. VAT
  • Delivery usually within ( 19 ) days