Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Flow sensor
SMC PF2W301-A
SMC PF2W301-A
Digital Flow Switch
References
smc:
PF2W301-A
rubix:
265A1611
Technical specifications
Type
Digital Flow Switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PF2W301-A
PF2W3**, Digital Flow Switch for Water, Remote Type Display
Technical specifications
Attributes
Logistic Weight
70
g
Type
Digital Flow Switch
Min. tension
12
V
Max. tension
24
V
Min. temperature
0
°C
Max. temperature
50
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
272.74
excl. VAT
/
Each
£
327.29
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
SMC PF2A510-F02 DIGITAL FLOW SWITCH FOR AIR
SMC PFMB7201S-F02-F DIGITAL FLOW SWITCH
SMC PF2A521-F03N-1 DIGITAL FLOW SWITCH FOR AIR
SMC PF2A521-F03 DIGITAL FLOW SWITCH FOR AIR
SMC EIFW510-04-10-Q DIAPHRAGM STYLE FLOW SWITCH
SMC PF2M725-C6-L3 DIGITAL FLOW SWITCH
BURKERT 558308 SE56 CONTROL UNIT
SMC IF311-10-11-Q PADDLE STYLE FLOW SWITCH
SMC PF2MC7102-F04-BN DIGITAL FLOW SWITCH
AVENTICS R412004800
SMC PF3W740-F06-BT-M DIGITAL FLOW SWITCH FOR WATER
SMC PF2M750-F1-L4 DIGITAL FLOW SWITCH
SMC PFG300-SV-L DIGITAL FLOW MONITOR
AVENTICS R412004820
SMC PF2A706H-F14-69N DIGITAL FLOW SWITCH FOR AIR