SMC PF2A706H-F14-69N DIGITAL FLOW SWITCH FOR AIR
Digital Flow Switch
See technical informationSee documentsReferences
SMC:PF2A706H-F14-69N
Rubix:2607426
EAN:3618033544414

Documents
Product details : SMC PF2A706H-F14-69N DIGITAL FLOW SWITCH FOR AIR
SMC offers a variety of digital flow switches. Series PF2A for air, PF2W for water, PF2D for deionized water and chemicals. Flow rate setting and monitoring are possible with the digital display. Integrated and remote type displays are available for different types of application. Water resistant construction is used conforming to IP65 protection. Switching from real-time flow rate to accumulated flow is possible.
PF2A7*H, Digital Flow Switch for Air, High Flow Type, Integrated Display
Technical specifications
Attributes
| Logistic Weight | 1640 g |
|---|---|
| Type | digital flow switch |
| Min. tension | 12 V |
| Max. tension | 24 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 895.04 excl. VAT
/ Each
£ 1,074.05 incl. VAT
- Delivery usually within ( 4 ) days