References
SMC:PF2W511-F10-2
Rubix:265A1612
Manufacturer :PF2W511-F10-2
EAN:3618036268423

Documents
Product details : SMC PF2W511-F10-2
SMC offers a variety of digital flow switches. Series PF2A for air, PF2W for water, PF2D for deionized water and chemicals. Flow rate setting and monitoring are possible with the digital display. Integrated and remote type displays are available for different types of application. Water resistant construction is used conforming to IP65 protection. Switching from real-time flow rate to accumulated flow is possible.
PF2W5**, Digital Flow Switch for Water, Remote Type Sensor
Technical specifications
Attributes
| Logistic Weight | 1062 g |
|---|---|
| Type | digital flow switch |
| Min. tension | 12 V |
| Max. tension | 24 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 489.70 excl. VAT
/ Each
£ 587.64 incl. VAT
- Delivery usually within ( 8 ) days