References
Aventics:0820212201
Rubix:272A9240
Manufacturer :0820212201
Documents
Product details : AVENTICS 0820212201
Strengths
•Operating pressure 2 bar to 6 bar
Nominal flow 40 l/min
Nominal flow 40 l/min
Technical specifications
Attributes
| Type | pneumatic sensor |
|---|
Show UNSPSC/ECL@SS
£ 66.34 excl. VAT
/ Each
£ 79.61 incl. VAT
- Delivery usually within ( 5 ) days

