SMC PF2W711-F10-67N DIGITAL FLOW SWITCH FOR WATER
Digital Flow Switch
See technical informationSee documentsReferences
SMC:PF2W711-F10-67N
Rubix:129A2921
Manufacturer :PF2W711-F10-67N

Documents
Product details : SMC PF2W711-F10-67N DIGITAL FLOW SWITCH FOR WATER
SMC offers a variety of digital flow switches. Series PF2A for air, PF2W for water, PF2D for deionized water and chemicals. Flow rate setting and monitoring are possible with the digital display. Integrated and remote type displays are available for different types of application. Water resistant construction is used conforming to IP65 protection. Switching from real-time flow rate to accumulated flow is possible.
•Digital flow switch for water applications
•Integrated display type
•Flow rate range: 0.5-4(ℓ/min) ~ 10-100(ℓ/min)
•Output for display unit with or w/o analog output
•Port sizes: 3/8, 1/2, 3/4, 1"
Flow Range: 11 (10~100 l/min)
Thread: F (G thread)
Port Size: 10 (1)
Output Specification: 67 (PNP Open Collector 2 Outputs)
Piping Specification: N (w/o Lead Wire)
Unit: Unit Change Function
•Integrated display type
•Flow rate range: 0.5-4(ℓ/min) ~ 10-100(ℓ/min)
•Output for display unit with or w/o analog output
•Port sizes: 3/8, 1/2, 3/4, 1"
Flow Range: 11 (10~100 l/min)
Thread: F (G thread)
Port Size: 10 (1)
Output Specification: 67 (PNP Open Collector 2 Outputs)
Piping Specification: N (w/o Lead Wire)
Unit: Unit Change Function
Technical specifications
Attributes
| Logistic Weight | 567 g |
|---|---|
| Type | digital flow switch |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 663.00 excl. VAT
/ Each
£ 795.60 incl. VAT
- Delivery usually within ( 4 ) days