References
SMC:PFMB7202-F06-E
Rubix:265A1628
Manufacturer :PFMB7202-F06-E
EAN:3618036258240

Documents
Product details : SMC PFMB7202-F06-E
2-colour digital flow switch for dry air and N2.
Large flow rates, up to 2000 l/min.
Wide measuring range, rangeability: 100:1.
Quick response: highest speed 0.05 s.
Compact.
Flip vertical option to adjust display's orientation.
Large flow rates, up to 2000 l/min.
Wide measuring range, rangeability: 100:1.
Quick response: highest speed 0.05 s.
Compact.
Flip vertical option to adjust display's orientation.
Technical specifications
Attributes
| Type | digital flow switch |
|---|---|
| Min. tension | 12 V |
| Max. tension | 24 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 256.79 excl. VAT
/ Each
£ 308.15 incl. VAT
- Delivery usually within ( 8 ) days