SMC PF2W740-F04-27N DIGITAL FLOW SWITCH FOR WATER


Digital Flow Switch

References
smc:PF2W740-F04-27N
rubix:2607389
brand logo
brand logo
Technical specifications
TypeDigital Flow Switch
See all Specifications

Product details : SMC PF2W740-F04-27N DIGITAL FLOW SWITCH FOR WATER


SMC offers a variety of digital flow switches. Series PF2A for air, PF2W for water, PF2D for deionized water and chemicals. Flow rate setting and monitoring are possible with the digital display. Integrated and remote type displays are available for different types of application. Water resistant construction is used conforming to IP65 protection. Switching from real-time flow rate to accumulated flow is possible.
•Digital flow switch for water applications
•Integrated display type
•Flow rate range: 0.5-4(ℓ/min) ~ 10-100(ℓ/min)
•Output for display unit with or w/o analog output
•Port sizes: 3/8, 1/2, 3/4, 1"

Flow Range: 40 (5~40 l/min)
Thread: F (G thread)
Port Size: 04 (1/2)
Output Specification: 27 (NPN Open Collector 2 Outputs)
Piping Specification: N (w/o Lead Wire)
Unit: Unit Change Function

Technical specifications


Attributes
Logistic Weight680 g
TypeDigital Flow Switch
Min. tension12 V
Max. tension24 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 544.28 excl. VAT
/ Each
£ 653.14 incl. VAT
  • Delivery usually within ( 4 ) days