SMC PFG201 DIGITAL FLOW MONITOR
PFG200, 3-Screen Display, 4-Channel Flow Monitor
See technical informationSee documentsReferences
SMC:PFG201
Rubix:393A1523
Manufacturer :PFG201
Documents
Product details : SMC PFG201 DIGITAL FLOW MONITOR
2-tier, 3-screen and 3-colour display
4-channel monitor, up to 4 sensors can be connected
Outputs: IO-Link and NPN/PNP
IP65 (front face), IP40 (others)
Repeatability: ±0.1 % (F.S.)
Consumption: 55 mA or less
IO-Link hub function available
Simple 3-step set up.
Strengths
2-tier, 3-screen and 3-colour display
4-channel monitor, up to 4 sensors can be connected
Outputs: IO-Link and NPN/PNP
IO-Link hub function available
Simple 3-step set up.
Technical specifications
Attributes
| Type | pfg200, 3-screen display, 4-channel flow monitor |
|---|
Show UNSPSC/ECL@SS
£ 189.93 excl. VAT
/ Each
£ 227.92 incl. VAT
- Usually arrives within 14 working days
