SMC PF3W704-F03-FN-M DIGITAL FLOW SWITCH FOR WATER


Digital Flow Switch

References
smc:PF3W704-F03-FN-M
rubix:2607384
PF3W7, Digital Flow Switch for Water, 3-Colour Display, Integrated display
brand logo
Technical specifications
TypeDigital Flow Switch
See all Specifications

Product details : SMC PF3W704-F03-FN-M DIGITAL FLOW SWITCH FOR WATER


Digital Flow Sensors for liquids
Applicable fluid: Water, Ethylene glycol aqueous solution, Deionized water and diverse Chemical liquids
Integrated display: 3-colour/2-screen display
Built-in temperature sensor
Manifold mounting available
Flow adjustment valve option
Rated flow ranges: from 0.5 to 250 l/min
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Repeatability: ±0.2 % F.S.
Consumption: 50 mA or less
IP65.
•Compact size.
•Rotary display.
•Display visibility improved.
•Built-in temperature sensor.
•IP65, RoHS Compliant & CE Compliant.

Rated Flow Range: 04 (0.5 to 4 l/min)
Flow Adjustment Valve: None
Thread Type: F (G)
Port Size: 03 (3/8)
Output Specification: F (OUT1
Temperature Sensor: None
Lead Wire: N (Without Lead Wire, With M8 Connector)
Integrated display/Unit specification: M (Flow Rate
Bracket: None
Calibration Certificate: None
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x61x30 mm
Logistic Weight295 g
TypeDigital Flow Switch
Min. tension12 V
Max. tension24 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 517.08 excl. VAT
/ Each
£ 620.50 incl. VAT
  • Delivery usually within ( 4 ) days