Digital Flow Switch
Type | Digital Flow Switch |
---|
Logistics dimensions (L x W x H) | 135x78x46 mm |
---|---|
Logistic Weight | 860 g |
Type | Digital Flow Switch |
Min. tension | 12 V |
Max. tension | 24 V |
Min. temperature | 0 °C |
Max. temperature | 50 °C |
Delivery usually within ( 21 ) days