References
SMC:PFMB7201-02-B
Rubix:2607343

Documents
Product details : SMC PFMB7201-02-B DIGITAL FLOW SWITCH
PFMB7201, 2-Color Display, Digital Flow Switch, Integrated Display
Technical specifications
Attributes
| Logistic Weight | 105 g |
|---|---|
| Type | digital flow switch |
| Min. tension | 12 V |
| Max. tension | 24 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 248.95 excl. VAT
/ Each
£ 298.74 incl. VAT
- Delivery usually within ( 4 ) days