SMC PF3W721-F12-BN-M DIGITAL FLOW SWITCH FOR WATER


Digital Flow Switch

References
smc:PF3W721-F12-BN-M
rubix:2607374
brand logo
brand logo
Technical specifications
TypeDigital Flow Switch
See all Specifications

Product details : SMC PF3W721-F12-BN-M DIGITAL FLOW SWITCH FOR WATER


Digital Flow Sensors for liquids
Applicable fluid: Water, Ethylene glycol aqueous solution, Deionized water and diverse Chemical liquids
Integrated display: 3-colour/2-screen display
Built-in temperature sensor
Manifold mounting available
Flow adjustment valve option
Rated flow ranges: from 0.5 to 250 l/min
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Repeatability: ±0.2 % F.S.
Consumption: 50 mA or less
IP65.
PF3W7, Digital Flow Switch for Water, 3-Colour Display, Integrated display

Technical specifications


Attributes
Logistic Weight890 g
TypeDigital Flow Switch
Min. tension12 V
Max. tension24 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 844.95 excl. VAT
/ Each
£ 1,013.94 incl. VAT
  • Delivery usually within ( 23 ) days