SMC PF2W540-F06N DIGITAL FLOW SWITCH FOR WATER
Digital Flow Switch
See technical informationSee documentsReferences
SMC:PF2W540-F06N
Rubix:2607398
Manufacturer :PF2W540-F06N

Documents
Product details : SMC PF2W540-F06N DIGITAL FLOW SWITCH FOR WATER
SMC offers a variety of digital flow switches. Series PF2A for air, PF2W for water, PF2D for deionized water and chemicals. Flow rate setting and monitoring are possible with the digital display. Integrated and remote type displays are available for different types of application. Water resistant construction is used conforming to IP65 protection. Switching from real-time flow rate to accumulated flow is possible.
•Digital flow switch for water applications
•Remote type sensor unit
•Flow rate range: 0.5-4(ℓ/min) ~ 10-100(ℓ/min)
•Output for display unit with or w/o analog output
•Port sizes: 3/8, 1/2, 3/4, 1"
Flow Range: 40 (5~40 l/min)
Thread: F (G thread)
Port Size: 06 (3/4)
Wiring Specification: N (w/o Lead Wire)
Output Specification: Pulse Output Only
Option: None
•Remote type sensor unit
•Flow rate range: 0.5-4(ℓ/min) ~ 10-100(ℓ/min)
•Output for display unit with or w/o analog output
•Port sizes: 3/8, 1/2, 3/4, 1"
Flow Range: 40 (5~40 l/min)
Thread: F (G thread)
Port Size: 06 (3/4)
Wiring Specification: N (w/o Lead Wire)
Output Specification: Pulse Output Only
Option: None
Strengths
•Digital flow switch for water applications
Remote type sensor unit
Output for display unit with or w/o analog output
Remote type sensor unit
Output for display unit with or w/o analog output
Technical specifications
Attributes
| Logistic Weight | 576 g |
|---|---|
| Type | remote sensor |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 321.61 excl. VAT
/ Each
£ 385.93 incl. VAT
- Delivery usually within ( 4 ) days